THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hand Tap, Bottom, 9/16-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G1041162| Mfr #: 2LWP1

$51.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-21/32"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041162 Mfr #: 2LWP1
Thread Direction: Right HandThread Length: 1-21/32"
Tap Dimension Type: InchPitch Diameter Limit: H5
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Bottoming
Standards: ANSITap Thread Type: UNF
Number of Flutes: 4Number of Pieces: 1
Overall Length: 3-19/32"Shank Dia.: 0.429"
Tap Style: Straight Flute (Hand)Tap Thread Size: 9/16"-18
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Reviews