Hand Tap, Bottom, 9/16-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G1474733| Mfr #: 2LXL7

$4.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Dimension Type: Inch
Tap Chamfer: Bottoming
Overall Length: 3-19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474733 Mfr #: 2LXL7
Tap Dimension Type: InchTap Chamfer: Bottoming
Overall Length: 3-19/32"Shank Dia.: 0.429"
Tap Thread Type: UNFNumber of Pieces: 1
Number of Flutes: 4Tap Style: Straight Flute (Hand)
Tap Grouping: TapTap Thread Size: 9/16"-18
Tap Finish: UncoatedThread Direction: Right Hand
Item: TapThread Length: 1-21/32"
Pitch Diameter Limit: H5Tap Material: Carbon Steel
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Reviews