Hand Tap, Bottom, M10x1.50, Uncoated, 4 Flt

WESTWARD| Zoro #: G2120921| Mfr #: 2LWR4

$9.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 32mm
Tap Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120921 Mfr #: 2LWR4
Thread Direction: Right HandThread Length: 32mm
Tap Dimension Type: MetricPitch Diameter Limit: D6
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Bottoming
Standards: ANSITap Thread Type: Metric Coarse
Number of Flutes: 4Number of Pieces: 1
Overall Length: 74.00mmShank Dia.: 9.70mm
Tap Style: Straight Flute (Hand)Tap Thread Size: M10-1.50
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.70mm, Overall Length 74.00mm

Reviews