Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Tap, Bottom, M11x1.50, Uncoated, 4 Flt

WESTWARD| Zoro #: G1575734| Mfr #: 2LWR6

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D6
Shank Dia.: 8.20mm
Tap Thread Size: M11-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575734 Mfr #: 2LWR6
Pitch Diameter Limit: D6Shank Dia.: 8.20mm
Tap Thread Size: M11-1.50Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: Metric CoarseOverall Length: 80.00mm
Tap Dimension Type: MetricItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: BottomingTap Style: Straight Flute (Hand)
Thread Length: 36.51mmCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M11-1.50, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 36.51mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.20mm, Overall Length 80.00mm

Reviews