Hand Tap, Bottom, M11x1.50, Uncoated, 4 Flt

WESTWARD| Zoro #: G1255265| Mfr #: 2LXP3

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255265 Mfr #: 2LXP3
Tap Style: Straight Flute (Hand)Tap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 80.00mm
Number of Flutes: 4Pitch Diameter Limit: D6
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 36.51mmTap Finish: Uncoated
Tap Chamfer: BottomingTap Material: Carbon Steel
Tap Dimension Type: MetricShank Dia.: 8.20mm
Tap Thread Size: M11-1.50Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M11-1.50, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 36.51mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.20mm, Overall Length 80.00mm

Reviews