Westward
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 2LWR8
Zoro # G1122755
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size M12
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LWH7
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH9
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes 2LXD7
- WESTWARD Straight Flute Hand Tap , 3/4"-10 , Bottoming , 4 Flutes, UNC 2LWP4
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes 2LXH3
- WESTWARD Straight Flute Hand Tap, Plug, 4 2LWH5
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWT4
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH7
- WESTWARD Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNF 2LWN6
- WIDIA Straight Flute Hand Tap, Taper, 4 5353
- OSG Straight Flute Hand Tap Plug, 4 Flutes 12604900
- Westward Taps