Hand Tap, Bottom, M12x1.75, Uncoated, 4 Flt

WESTWARD| Zoro #: G2113176| Mfr #: 2LXP7

$2.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D6
Shank Dia.: 9.32mm
Tap Thread Size: M12-1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113176 Mfr #: 2LXP7
Pitch Diameter Limit: D6Shank Dia.: 9.32mm
Tap Thread Size: M12-1.75Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: Metric Coarse
Overall Length: 86.00mmTap Dimension Type: Metric
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: BottomingTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 42.07mm
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.32mm, Overall Length 86.00mm

Reviews