BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Bottom, M14x1.25, Uncoated, 4 Flt

WESTWARD| Zoro #: G2039703| Mfr #: 2LXP9

$4.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 42.07mm
Tap Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039703 Mfr #: 2LXP9
Thread Direction: Right HandThread Length: 42.07mm
Tap Dimension Type: MetricPitch Diameter Limit: D7
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Bottoming
Tap Thread Type: Metric FineNumber of Flutes: 4
Number of Pieces: 1Overall Length: 91.00mm
Shank Dia.: 10.90mmTap Style: Straight Flute (Hand)
Tap Thread Size: M14-1.25Tap Material: Carbon Steel
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M14-1.25, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 91.00mm

Reviews