Tap, Bottom, M18-1.50, Uncoated, 4 Flt

WESTWARD| Zoro #: G1114391| Mfr #: 2LWT5

$17.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 46mm
Tap Dimension Type: Metric
Tap Thread Type: Metric Fine
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1114391 Mfr #: 2LWT5
Thread Length: 46mmTap Dimension Type: Metric
Tap Thread Type: Metric FineShank Dia.: 13.70mm
Tap Grouping: TapOverall Length: 102.00mm
Tap Thread Size: M18-1.50Number of Flutes: 4
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: D7Tap Material: High Speed Steel
Thread Direction: Right HandTap Style: Straight Flute (Hand)
Tap Chamfer: BottomingItem: Tap
Tap Finish: UncoatedCountry of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M18-1.50, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 46mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 13.70mm, Overall Length 102.00mm

Product Reviews