Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Bottom, #10-24, Uncoated, 3 Flt

WESTWARD| Zoro #: G1360852| Mfr #: 2LXJ9

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360852 Mfr #: 2LXJ9
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-3/8"
Number of Flutes: 3Pitch Diameter Limit: H3
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 7/8"Tap Finish: Uncoated
Tap Chamfer: BottomingTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.194"
Tap Thread Size: #10-24Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Reviews