Tap, Bottoming, #10-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G0999162| Mfr #: 2LWL3

$4.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0999162 Mfr #: 2LWL3
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H3Tap Thread Type: UNC
Thread Length: 7/8"Tap Finish: Uncoated
Overall Length: 2-3/8"Standards: ANSI
Tap Chamfer: BottomingShank Dia.: 0.194"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: #10-24Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Product Reviews