Hand Tap, Bottom, 1/2-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G2036325| Mfr #: 2LXL5

$3.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036325 Mfr #: 2LXL5
Tap Style: Straight Flute (Hand)Tap Thread Type: UNF
Thread Direction: Right HandOverall Length: 3-3/8"
Number of Flutes: 4Pitch Diameter Limit: H5
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 1-21/32"Tap Finish: Uncoated
Tap Chamfer: BottomingTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.367"
Tap Thread Size: 1/2"-20Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Reviews