WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Bottoming, 1/4"-20, Uncoated, 3 Flt

WESTWARD| Zoro #: G1355216| Mfr #: 2LXK3

$1.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 2-1/2"
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1355216 Mfr #: 2LXK3
Tap Style: Straight Flute (Hand)Overall Length: 2-1/2"
Tap Thread Type: UNCTap Finish: Uncoated
Tap Material: Carbon SteelTap Grouping: Tap
Thread Length: 1"Tap Dimension Type: Inch
Tap Thread Size: 1/4"-20Number of Pieces: 1
Number of Flutes: 3Shank Dia.: 0.255"
Tap Chamfer: BottomingItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H5
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Product Reviews