LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Tap, Bottom, 1/4-24, Uncoated, 3 Flt

WESTWARD| Zoro #: G0918434| Mfr #: 2LXK4

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNS
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918434 Mfr #: 2LXK4
Tap Style: Straight Flute (Hand)Tap Thread Type: UNS
Thread Direction: Right HandOverall Length: 2-1/2"
Number of Flutes: 3Pitch Diameter Limit: H5
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 1"Tap Finish: Uncoated
Tap Chamfer: BottomingTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.255"
Tap Thread Size: 1/4"-24Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-24, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNS, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews