Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Bottom, 3/4-10, Uncoated, 4 Flt

WESTWARD| Zoro #: G0303161| Mfr #: 2LXN1

$7.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.590"
Tap Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303161 Mfr #: 2LXN1
Pitch Diameter Limit: H5Shank Dia.: 0.590"
Tap Thread Size: 3/4"-10Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: UNC
Overall Length: 4-1/4"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: BottomingTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 2"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews