Spiral Flute Tap, Bottom, 3/8-16, S/O, 3 Flt

WESTWARD| Zoro #: G0479631| Mfr #: 5TWR9

$17.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.381"
Tap Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479631 Mfr #: 5TWR9
Pitch Diameter Limit: H3Shank Dia.: 0.381"
Tap Thread Size: 3/8"-16Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNCOverall Length: 2-15/16"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: BottomingTap Style: Spiral Flute
Thread Length: 1-1/4"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews