Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Bottom, 3/8-16, Uncoated, 4 Flt

WESTWARD| Zoro #: G2368231| Mfr #: 2LWN3

$7.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368231 Mfr #: 2LWN3
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-15/16"
Number of Flutes: 4Pitch Diameter Limit: H5
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/4"
Tap Finish: UncoatedTap Chamfer: Bottoming
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.381"Tap Thread Size: 3/8"-16
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews