Spiral Flute Tap, Bottom, 3/8-24, S/O, 3 Flt

WESTWARD| Zoro #: G0835633| Mfr #: 5TWT0

$14.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835633 Mfr #: 5TWT0
Thread Length: 1-1/4"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.381"
Tap Grouping: TapOverall Length: 2-15/16"
Tap Thread Size: 3/8"-24Number of Flutes: 3
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: H3Tap Material: Cobalt
Thread Direction: Right HandTap Style: Spiral Flute
Tap Chamfer: BottomingItem: Tap
Tap Finish: OxideCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews