Tap, Bottoming, 3/8"-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G2024976| Mfr #: 2LXL1

$1.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-1/4"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2024976 Mfr #: 2LXL1
Thread Length: 1-1/4"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.381"
Tap Grouping: TapOverall Length: 2-15/16"
Tap Thread Size: 3/8"-24Number of Flutes: 4
Number of Pieces: 1Pitch Diameter Limit: H4
Tap Material: Carbon SteelThread Direction: Right Hand
Tap Style: Straight Flute (Hand)Tap Chamfer: Bottoming
Item: TapTap Finish: Uncoated
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Product Reviews