Tap, Bottoming, #4-40, Oxide, 3 Flt

WESTWARD| Zoro #: G0243887| Mfr #: 5TWP9

$18.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch Diameter Limit: H2
Shank Dia.: 0.141"
Tap Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0243887 Mfr #: 5TWP9
Pitch Diameter Limit: H2Shank Dia.: 0.141"
Tap Thread Size: #4-40Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNCOverall Length: 1-7/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: BottomingTap Style: Spiral Flute
Thread Length: 9/16"Country of Origin (subject to change): China

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Product Reviews