Sp Flute Tap, Bottom, 5/16-18, S/O, 3 Flt

WESTWARD| Zoro #: G0406551| Mfr #: 5TWR7

$15.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Chamfer: Bottoming
Tap Dimension Type: Inch
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406551 Mfr #: 5TWR7
Tap Chamfer: BottomingTap Dimension Type: Inch
Standards: ANSIPitch Diameter Limit: H3
Thread Length: 1-1/8"Thread Direction: Right Hand
Number of Pieces: 1Item: Tap
Tap Style: Spiral FluteOverall Length: 2-23/32"
Tap Grouping: TapNumber of Flutes: 3
Tap Finish: OxideTap Thread Size: 5/16"-18
Tap Material: CobaltShank Dia.: 0.318"
Tap Thread Type: UNCCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews