Sp Flute Tap, Bottom, 5/16-24, S/O, 3 Flt

WESTWARD| Zoro #: G0592365| Mfr #: 5TWR8

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/8"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592365 Mfr #: 5TWR8
Thread Length: 1-1/8"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.318"
Tap Grouping: TapOverall Length: 2-23/32"
Tap Thread Size: 5/16"-24Number of Flutes: 3
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: H3Tap Material: Cobalt
Thread Direction: Right HandTap Style: Spiral Flute
Tap Chamfer: BottomingItem: Tap
Tap Finish: OxideCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews