Hand Tap, Bottom, 5/8-11, Uncoated, 4 Flt

WESTWARD| Zoro #: G0461011| Mfr #: 2LXL8

$5.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.480"
Tap Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461011 Mfr #: 2LXL8
Pitch Diameter Limit: H5Shank Dia.: 0.480"
Tap Thread Size: 5/8"-11Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: UNC
Overall Length: 3-13/16"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: BottomingTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 1-13/16"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Reviews