Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Tap, Bottom, 5/8-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G0847086| Mfr #: 2LXL9

$5.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 3-13/16"
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847086 Mfr #: 2LXL9
Tap Style: Straight Flute (Hand)Overall Length: 3-13/16"
Tap Thread Type: UNFTap Finish: Uncoated
Tap Material: Carbon SteelTap Grouping: Tap
Thread Length: 1-13/16"Tap Dimension Type: Inch
Tap Thread Size: 5/8"-18Number of Pieces: 1
Number of Flutes: 4Shank Dia.: 0.480"
Tap Chamfer: BottomingItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H5
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-18, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Reviews