Hand Tap, Bottom, #6-32, Uncoated, 3 Flt

WESTWARD| Zoro #: G0894101| Mfr #: 2LXJ7

$1.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894101 Mfr #: 2LXJ7
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2"
Number of Flutes: 3Pitch Diameter Limit: H3
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 11/16"Tap Finish: Uncoated
Tap Chamfer: BottomingTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.141"
Tap Thread Size: #6-32Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Reviews