Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spiral Flute Tap, Bottom, #8-32, S/O, 3 Flt

WESTWARD| Zoro #: G0677993| Mfr #: 5TWR2

$17.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Tap Dimension Type: Inch
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677993 Mfr #: 5TWR2
Thread Length: 3/4"Tap Dimension Type: Inch
Tap Thread Type: UNCShank Dia.: 0.168"
Tap Grouping: TapOverall Length: 2-1/8"
Tap Thread Size: #8-32Number of Flutes: 3
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: H3Tap Material: Cobalt
Thread Direction: Right HandTap Style: Spiral Flute
Tap Chamfer: BottomingItem: Tap
Tap Finish: OxideCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Reviews