Hand Tap, Plug, 1-8, Uncoated, 4 Flt

WESTWARD| Zoro #: G0443694| Mfr #: 2LWK7

$61.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H4
Shank Dia.: 0.800"
Tap Thread Size: 1"-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443694 Mfr #: 2LWK7
Pitch Diameter Limit: H4Shank Dia.: 0.800"
Tap Thread Size: 1"-8Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 5-1/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Straight Flute (Hand)
Thread Length: 2-1/2"Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Reviews