Spiral Point Tap, Plug, #10-24, TiN, 2 Flt

WESTWARD| Zoro #: G0553585| Mfr #: 5TWJ0

$6.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.194"
Tap Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553585 Mfr #: 5TWJ0
Pitch Diameter Limit: H3Shank Dia.: 0.194"
Tap Thread Size: #10-24Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 2-3/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 7/8"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Reviews