STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, #10-32, S/O, 2 Flt

WESTWARD| Zoro #: G1045021| Mfr #: 5TWF1

$2.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Thread Length: 15/16"
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045021 Mfr #: 5TWF1
Pitch Diameter Limit: H3Thread Length: 15/16"
Standards: ANSINumber of Pieces: 1
Overall Length: 2-3/8"Tap Style: Spiral Point
Shank Dia.: 0.220"Tap Finish: Oxide
Number of Flutes: 2Tap Material: High Speed Steel
Tap Chamfer: PlugTap Thread Size: #10-32
Tap Dimension Type: InchTap Grouping: Tap
Thread Direction: Right HandItem: Tap
Tap Thread Type: UNFCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Reviews