Spiral Point Tap, Plug, #10-32, S/O, 3 Flt

WESTWARD| Zoro #: G2005796| Mfr #: 5TWP0

$11.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.194"
Tap Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005796 Mfr #: 5TWP0
Pitch Diameter Limit: H3Shank Dia.: 0.194"
Tap Thread Size: #10-32Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNFOverall Length: 2-3/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 7/8"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Reviews