Shop Alternate Products
This Product is Discontinued
Westward
Tap, #10-32, Plug, UNF, 2 Flutes, TiN (Discontinued)
Mfr # 5TWJ2
Zoro # G2016156
This Product is Discontinued
Key Features
- Shank Dia. 0.194 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Size #10