Hand Tap, Plug, #10-32, Uncoated, 3 Flt

WESTWARD| Zoro #: G2194227| Mfr #: 2LXG2

$2.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.194"
Tap Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194227 Mfr #: 2LXG2
Pitch Diameter Limit: H3Shank Dia.: 0.194"
Tap Thread Size: #10-32Number of Flutes: 3
Tap Material: Carbon SteelTap Thread Type: UNF
Overall Length: 2-3/8"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 7/8"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Reviews