Westward
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 2LWJ6
Zoro # G1439681
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Size 1/2"
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWP7
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes 2LWF1
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LXE8
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWG5
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes 2LXH3
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWR1
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH7
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LWR5
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWT4
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, 1971100
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, C63212
- Westward Taps