Spiral Point Tap, Plug, 1/2-20, TiN, 3 Flt

WESTWARD| Zoro #: G1790941| Mfr #: 5TWK6

$18.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.367"
Tap Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790941 Mfr #: 5TWK6
Pitch Diameter Limit: H3Shank Dia.: 0.367"
Tap Thread Size: 1/2"-20Number of Flutes: 3
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNFOverall Length: 3-3/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 1-21/32"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Reviews