Hand Tap, Plug, 1/2-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G0824275| Mfr #: 2LWJ7

$7.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-21/32"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824275 Mfr #: 2LWJ7
Thread Direction: Right HandThread Length: 1-21/32"
Tap Dimension Type: InchPitch Diameter Limit: H5
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Plug
Standards: ANSITap Thread Type: UNF
Number of Flutes: 4Number of Pieces: 1
Overall Length: 3-3/8"Shank Dia.: 0.367"
Tap Style: Straight Flute (Hand)Tap Thread Size: 1/2"-20
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Reviews