Shop Alternate Products
This Product is Discontinued
Westward
Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, TiN (Discontinued)
Mfr # 5TWJ3
Zoro # G0307754
This Product is Discontinued
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC