Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, #12-24, Plug, 3 Flutes, UNC (Discontinued)
Mfr # 2LXG3
Zoro # G0556096
This Product is Discontinued
Key Features
- Shank Dia. 0.220 in
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Material Carbon Steel
- Tap Size #12