Spiral Point Tap, Plug, 1/4-20, TiCN, 2 Flt

WESTWARD| Zoro #: G0882393| Mfr #: 5TWG3

$14.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.255"
Tap Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882393 Mfr #: 5TWG3
Pitch Diameter Limit: H3Shank Dia.: 0.255"
Tap Thread Size: 1/4"-20Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 2-1/2"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiCNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 1"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews