Shop Alternate Products
This Product is Discontinued
Westward
Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (Discontinued)
Mfr # 5TWJ5
Zoro # G1552092
This Product is Discontinued
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255 in
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch