Hand Tap, Plug, 1/4-20, Uncoated, 3 Flt

WESTWARD| Zoro #: G1369304| Mfr #: 2LXG4

$1.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.255"
Tap Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369304 Mfr #: 2LXG4
Pitch Diameter Limit: H5Shank Dia.: 0.255"
Tap Thread Size: 1/4"-20Number of Flutes: 3
Tap Material: Carbon SteelTap Thread Type: UNC
Overall Length: 2-1/2"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 1"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews