Hand Tap, Plug, 1/4-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G1691374| Mfr #: 2LWH7

$5.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691374 Mfr #: 2LWH7
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H5Tap Thread Type: UNC
Thread Length: 1"Tap Finish: Uncoated
Overall Length: 2-1/2"Standards: ANSI
Tap Chamfer: PlugShank Dia.: 0.255"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 1/4"-20Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews