THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Spiral Point Tap, Plug, 1/4-28, S/O, 3 Flt

WESTWARD| Zoro #: G0554032| Mfr #: 5TWP2

$8.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554032 Mfr #: 5TWP2
Thread Length: 1"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.255"
Tap Grouping: TapOverall Length: 2-1/2"
Tap Thread Size: 1/4"-28Number of Flutes: 3
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: H3Tap Material: Cobalt
Thread Direction: Right HandTap Style: Spiral Point
Tap Chamfer: PlugItem: Tap
Tap Finish: OxideCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews