Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Plug, 1/4-28, Uncoated, 3 Flt

WESTWARD| Zoro #: G2433812| Mfr #: 2LXG5

$2.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433812 Mfr #: 2LXG5
Thread Length: 1"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.255"
Tap Grouping: TapOverall Length: 2-1/2"
Tap Thread Size: 1/4"-28Number of Flutes: 4
Number of Pieces: 1Pitch Diameter Limit: H4
Tap Material: Carbon SteelThread Direction: Right Hand
Tap Style: Straight Flute (Hand)Tap Chamfer: Plug
Item: TapTap Finish: Uncoated
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews