Spiral Point Tap, Plug, #2-56, TiN, 2 Flt

WESTWARD| Zoro #: G0905974| Mfr #: 5TWH1

$12.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 7/16"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905974 Mfr #: 5TWH1
Thread Direction: Right HandThread Length: 7/16"
Tap Dimension Type: InchPitch Diameter Limit: H2
Item: TapTap Grouping: Tap
Tap Finish: TiNTap Chamfer: Plug
Standards: ANSITap Thread Type: UNC
Number of Flutes: 2Number of Pieces: 1
Overall Length: 1-3/4"Shank Dia.: 0.141"
Tap Style: Spiral PointTap Thread Size: #2-56
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #2-56, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-3/4 In.

Reviews