LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Point Tap, Plug, #3-48, Uncoated, 2 Flt

WESTWARD| Zoro #: G0439415| Mfr #: 5TWC4

$7.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1/2"
Tap Dimension Type: Inch
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439415 Mfr #: 5TWC4
Thread Length: 1/2"Tap Dimension Type: Inch
Tap Thread Type: UNCShank Dia.: 0.141"
Tap Grouping: TapOverall Length: 1-13/16"
Tap Thread Size: #3-48Number of Flutes: 2
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: H2Tap Material: High Speed Steel
Thread Direction: Right HandTap Style: Spiral Point
Tap Chamfer: PlugItem: Tap
Tap Finish: UncoatedCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #3-48, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-13/16 In.

Reviews