Sp Point Tap, Plug, 3/4-10, Uncoated, 3 Flt

WESTWARD| Zoro #: G2454365| Mfr #: 5TWE3

$37.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 2"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454365 Mfr #: 5TWE3
Thread Direction: Right HandThread Length: 2"
Tap Dimension Type: InchPitch Diameter Limit: H3
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Plug
Standards: ANSITap Thread Type: UNC
Number of Flutes: 3Number of Pieces: 1
Overall Length: 4-1/4"Shank Dia.: 0.590"
Tap Style: Spiral PointTap Thread Size: 3/4"-10
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews