BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Plug, 3/4-10, Uncoated, 4 Flt

WESTWARD| Zoro #: G0857857| Mfr #: 2LWK3

$21.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857857 Mfr #: 2LWK3
Thread Length: 2"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H5
Overall Length: 4-1/4"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 3/4"-10Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.590"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews