Hand Tap, Plug, 3/4-10, Uncoated, 4 Flt

WESTWARD| Zoro #: G0654376| Mfr #: 2LXH9

$8.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: Carbon Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654376 Mfr #: 2LXH9
Tap Style: Straight Flute (Hand)Tap Material: Carbon Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H5Tap Thread Type: UNC
Thread Length: 2"Tap Finish: Uncoated
Overall Length: 4-1/4"Tap Chamfer: Plug
Shank Dia.: 0.590"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: 3/4"-10
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews