Hand Tap, Plug, 3/4-16, Uncoated, 4 Flt

WESTWARD| Zoro #: G1955554| Mfr #: 2LXJ1

$8.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955554 Mfr #: 2LXJ1
Tap Style: Straight Flute (Hand)Tap Thread Type: UNF
Thread Direction: Right HandOverall Length: 4-1/4"
Number of Flutes: 4Pitch Diameter Limit: H5
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 2"Tap Finish: Uncoated
Tap Chamfer: PlugTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.590"
Tap Thread Size: 3/4"-16Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews