BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 3/8-16, S/O, 3 Flt

WESTWARD| Zoro #: G1239524| Mfr #: 5TWP5

$12.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.381"
Tap Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239524 Mfr #: 5TWP5
Pitch Diameter Limit: H3Shank Dia.: 0.381"
Tap Thread Size: 3/8"-16Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNCOverall Length: 2-15/16"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 1-1/4"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews